Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 2-1/4 in., PK100
Mfr # U51500.031.0225
Zoro # G9980792
original price:
$44.77
39% off
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Product Information
- Brand Zoro Select
- MFR # U51500.031.0225
- Zoro # G9980792
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Neck Height | 11/64 in |
Drill Size | 5/16 in |
Head Dia. | 0.688 in to 0.719 in |
Square Width | 0.307 in to 0.324 in |
Square Height | 0.156 in to 0.187 in |
Head Height | 11/64 in |
Minimum Neck Width | 5/16 in |
Maximum Head Height | 11/64 in |
Minimum Head Diameter | 11/16 in |
Maximum Neck Width | 21/64 in |
Minimum Head Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 7/8 in |
Maximum Head Diameter | 23/32 in |
Maximum Neck Height | 3/16 in |
Minimum Neck Height | 5/32 in |
Neck Width | 5/16 in |
Head Width | 45/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer Flat 9 Mm (M-931010-S)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFZ9)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (N04360.125.0300)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 50 PK (FWBZ12)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/2 in., PK50 (U51500.031.0250)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/2 in., PK100 (U51500.031.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 (U51500.031.0100)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217215G)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, Pk100 (U08305.031.0200)
- ZORO SELECT 8-32X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (0820CB)
- NEWPORT FASTENERS 1/4-20 x 1 1/4" Ribbed Neck Carriage Bolts/Grade 5/Zinc , 1800PK (212371)
- Zoro Select Carriage Bolts