Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x3/4 L, Pk100
Mfr # U08320.037.0075
Zoro # G2797304
original price:
$23.19
5% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08320.037.0075
- Zoro # G2797304
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Neck Height | 13/64 in |
Square Width | 0.388 in |
Head Height | 13/64 in |
Square Height | 0.219 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Diameter | 27/32 in |
Maximum Neck Height | 7/32 in |
Minimum Thread Length | 3/4 in |
Minimum Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Neck Width | 3/8 in |
Head Width | 13/16 in |
Minimum Neck Height | 3/16 in |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 47/64 in Ht, 20 PK (12P613)
- DRIV-LOK Groove Pin, 3/16" x 5/8", Type G Zinc (GP-0187-0625-G)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST187497)
- ZORO SELECT Carriage Bolt, 3/4-10x10L (218455G)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/4 in., PK100 (U51500.031.0225)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- ZORO SELECT Carriage Bolt, 5/8-11x8L, PK5 (217375G)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT 3/8-16X3 BOLT CARRIAGE GR5 FUL/THR ZINC (3748C5)
- Zoro Select Carriage Bolts