Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1-1/2L, PK100
Mfr # 5ZMT1
Zoro # G5998361
product price: $36.39
/pk 100, $0.36/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
Product Information
- Brand Zoro Select
- MFR # 5ZMT1
- Zoro # G5998361
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Neck Height | 1/4 in |
Head Height | 13/64 in |
Rib Length | 0.25 in |
Head Width | 13/16 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Width | 13/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 3/16 in |
Neck Width | 13/32 in |
Maximum Head Diameter | 27/32 in |
Maximum Head Height | 13/64 in |
Description
Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.25 in, Head Height 13/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0200)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08305.075.0300)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/2 in., PK50 (U08300.043.0150)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U51500.037.0200)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- Zoro Select Carriage Bolts