Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 7In, LCS, Plain, PK10
Mfr # U08300.037.0700
Zoro # G2816436
original price:
$8.34
14% off
new price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Black Oxide
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Zoro Select
- MFR # U08300.037.0700
- Zoro # G2816436
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 7 in |
Neck Height | 13/64 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Head Dia. | 0.782 in to 0.844 in |
Maximum Head Diameter | 27/32 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 25/32 in |
Minimum Head Height | 3/16 in |
Maximum Neck Height | 7/32 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Neck Width | 3/8 in |
Minimum Neck Height | 3/16 in |
Minimum Thread Length | 1 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK20 (FBCB384P20)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (N04104.075.0950)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L (A0351001000G)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK (M38430.240.0001)
- ZORO SELECT Carriage Bolt, 3/8-16x5L, PK25 (215658G)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08300.025.0450)
- ZORO SELECT 1/2-13X11 1/2 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50184CG)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0040)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in A307 Grade A Zinc Plated Steel 15PK (9063951)
- Zoro Select Carriage Bolts