Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160
Mfr # B08305.037.0500
Zoro # G9200256
original price:
$72.87
26% off
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # B08305.037.0500
- Zoro # G9200256
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Drill Size | 3/8 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Minimum Thread Length | 1 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Width | 25/64 in |
Minimum Head Height | 3/16 in |
Maximum Head Diameter | 27/32 in |
Head Width | 13/16 in |
Neck Width | 3/8 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 25 mm Shaft Dia, 25 PK (M36200.240.0001)
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0010)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.060.0050)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- ZORO SELECT Carriage Bolt, 3/4-10x5 1/2L, PK5 (218278G)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- ZORO SELECT Carriage Bolt, 3/4-10x7L, PK5 (U08300.075.0700)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U51500.037.0300)
- ZORO SELECT Carriage Bolt, 3/8-16, 5-1/2 in., PK10 (U08305.037.0550)
- ZORO SELECT 3/8-16X1 1/4 CARR BOLT SHORT NECK F/T ZINC (3720CSN)
- PRIME-LINE Carriage Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9062906)
- Zoro Select Carriage Bolts