Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 5 in., PK10
Mfr # U08305.037.0500
Zoro # G9092027
original price:
$4.99
8% off
new price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.037.0500
- Zoro # G9092027
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Square Height | 0.188 in to 0.219 in |
Drill Size | 3/8 in |
Head Dia. | 0.782 in to 0.844 in |
Minimum Thread Length | 1 in |
Maximum Head Diameter | 27/32 in |
Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Width | 25/64 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Height | 7/32 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLT9)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx4mm, PK100 (M51260.040.0004)
- ZORO SELECT Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5821000-004P2)
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE GALVANIZED (5064CG)
- ZORO SELECT Carriage Bolt, PK10 (U51500.050.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0080)
- ZORO SELECT Carriage Bolt, 3/4-10 x 3 In L, PK10 (U08320.075.0300)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-3/4 in., PK50 (U08305.031.0275)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, Pk100 (U08305.031.0200)
- Zoro Select Carriage Bolts