Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 5 in., PK10
Mfr # U08300.037.0500
Zoro # G0471025
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Zoro Select
- MFR # U08300.037.0500
- Zoro # G0471025
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Neck Height | 13/64 in |
Drill Size | 3/8 in |
Square Width | 0.368 in to 0.388 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Head Height | 13/64 in |
Maximum Head Diameter | 27/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 3/16 in |
Maximum Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Neck Width | 3/8 in |
Minimum Head Height | 3/16 in |
Maximum Neck Height | 7/32 in |
Maximum Neck Width | 25/64 in |
Minimum Thread Length | 1 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, Steel, PK10 (M07810.200.0020)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.100.0025)
- ZORO SELECT Standard Clevis Pin, 1 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish (WWG-CLPZ-235)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32485)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2L, PK100 (215558G)
- ZORO SELECT Carriage Bolt, 3/8-16x2L, PK100 (215538G)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08300.037.0450)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08305.025.0450)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U08305.050.0125)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, PK100 (U08300.031.0150)
- Zoro Select Carriage Bolts