Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 4 in., PK25
Mfr # U08307.037.0400
Zoro # G9092273
original price:
$12.09
21% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Zoro Select
- MFR # U08307.037.0400
- Zoro # G9092273
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Neck Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Minimum Thread Length | 1 in |
Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Height | 3/16 in |
Maximum Head Height | 13/64 in |
Maximum Neck Width | 25/64 in |
Minimum Head Diameter | 25/32 in |
Minimum Neck Height | 3/16 in |
Head Width | 13/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0024)
- HHIP 0.190" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0190)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU61)
- ZORO SELECT Carriage Bt, 3/8-16, 6In, LCS, Galv, PK140 (B08307.037.0600)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U08307.037.0350)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08307.037.0600)
- ZORO SELECT Carriage Bolt, 5/8-11, 6 in., PK10 (U08305.062.0600)
- ZORO SELECT Carriage Bolt, 5/16-18x4 1/2 L, Pk50 (U08305.031.0450)
- ZORO SELECT 5/8-11X7 BOLT CARRIAGE PT 6 THRD ZINC" (62112C)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- Zoro Select Carriage Bolts