Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 1In, LCS, Zinc, PK500
Mfr # B08305.037.0100
Zoro # G9200204
original price:
$62.30
19% off
new price: $50.35
/pk 500, $0.10/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # B08305.037.0100
- Zoro # G9200204
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Neck Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Drill Size | 3/8 in |
Square Width | 0.368 in to 0.388 in |
Head Height | 13/64 in |
Maximum Head Diameter | 27/32 in |
Minimum Thread Length | 1 in |
Minimum Neck Height | 3/16 in |
Maximum Head Height | 13/64 in |
Maximum Neck Width | 25/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 7/32 in |
Minimum Head Diameter | 25/32 in |
Neck Width | 3/8 in |
Head Width | 13/16 in |
Minimum Head Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4.5-30)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (MBS38114)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216115G)
- ZORO SELECT Carriage Bolt, 7/16-14, 3 in., PK25 (U08305.043.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/4 L, Pk100 (U08305.025.0225)
- ZORO SELECT Carriage Bolt, 3/8-16x4L, PK25 (U08300.037.0400)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U08305.025.0300)
- MIDWEST FASTENER 3/8"-16 x 9" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01114)
- Zoro Select Carriage Bolts