Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x9L
Mfr # 218415G
Zoro # G4457485
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 9 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 218415G
- Zoro # G4457485
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 9 in |
Neck Height | 25/64 in |
Head Height | 25/64 in |
Square Height | 0.406 in |
Square Width | 0.768 in |
Drill Size | 49/64 in |
Head Dia. | 1.594 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 13/32 in |
Neck Width | 3/4 in |
Minimum Thread Length | 8 19/32 in |
Minimum Neck Height | 3/8 in |
Head Width | 1 17/32 in |
Maximum Neck Width | 49/64 in |
Minimum Head Diameter | 1 15/32 in |
Maximum Head Height | 13/32 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Neck Width | 47/64 in |
Minimum Head Height | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK (M04170.140.0025)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (9559PK)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU59)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- ZORO SELECT 1/4-20X3/4 BOLT CARRIAGE FULL THRD ZINC (1412C)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- ZORO SELECT 3/8-16X3 1/4 BOLT CARRIAGE FULL THRD ZINC (3752C)
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2 L, Pk10 (U08320.050.0350)
- ZORO SELECT 1/4-20X1 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1420CF)
- Zoro Select Carriage Bolts