Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x7L, PK5
Mfr # U08300.075.0700
Zoro # G2816348
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 7 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08300.075.0700
- Zoro # G2816348
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 7 in |
Neck Height | 25/64 in |
Drill Size | 3/4 in |
Square Height | 0.375 in to 0.406 in |
Square Width | 0.741 in to 0.768 in |
Head Height | 25/64 in |
Head Dia. | 1.469 in to 1.594 in |
Minimum Head Height | 3/8 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 17/32 in |
Maximum Neck Height | 13/32 in |
Maximum Head Diameter | 1 19/32 in |
Maximum Neck Width | 49/64 in |
Maximum Head Height | 13/32 in |
Neck Width | 3/4 in |
Minimum Neck Width | 47/64 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Neck Height | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 60,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA7GR)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (U51000.062.1200)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50 (M07820.100.0045)
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0016)
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 (U08300.031.0350)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08307.025.0500)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x5 L, Pk10 (U08320.050.0500)
- ZORO SELECT Carriage Bolt, PK10 (U51500.050.0100)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217215G)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08300.062.0400)
- Zoro Select Carriage Bolts