Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x7L, PK5
Mfr # 218338G
Zoro # G4458291
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 7 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 218338G
- Zoro # G4458291
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 7 in |
Neck Height | 25/64 in |
Square Height | 0.406 in |
Drill Size | 49/64 in |
Square Width | 0.768 in |
Head Height | 25/64 in |
Head Dia. | 1.594 in |
Neck Width | 3/4 in |
Minimum Neck Height | 3/8 in |
Head Width | 1 17/32 in |
Maximum Neck Height | 13/32 in |
Minimum Head Height | 3/8 in |
Maximum Head Height | 13/32 in |
Minimum Head Diameter | 1 15/32 in |
Maximum Head Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 47/64 in |
Maximum Neck Width | 49/64 in |
Minimum Thread Length | 6 19/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK (U55000.050.0550)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SE-98ST ZD)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1904)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 25 PK (M07000.120.0085)
- ZORO SELECT 5/8-11X9 1/2 BOLT CARRIAGE PT 6 THRD ZINC" (62152C)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1, Pk100 (U08305.037.0100)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/2 in., PK50 (U08300.043.0150)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50586)
- Zoro Select Carriage Bolts