Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x6L, PK5
Mfr # 218295G
Zoro # G4460163
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 6 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 218295G
- Zoro # G4460163
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Neck Height | 25/64 in |
Drill Size | 49/64 in |
Head Dia. | 1.594 in |
Square Height | 0.406 in |
Square Width | 0.768 in |
Head Height | 25/64 in |
Minimum Head Diameter | 1 15/32 in |
Neck Width | 3/4 in |
Maximum Head Height | 13/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 17/32 in |
Minimum Head Height | 3/8 in |
Maximum Head Diameter | 1 19/32 in |
Maximum Neck Height | 13/32 in |
Minimum Neck Width | 47/64 in |
Minimum Thread Length | 5 19/32 in |
Minimum Neck Height | 3/8 in |
Maximum Neck Width | 49/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M24, 50 mm ID, Steel, Zinc Plated (580-M24-ST)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts (EZ-400-5)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0200)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0150)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x5 1/2L, PK5 (218278G)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT 8-32X2 1/2 BOLT CARRIAGE FULL THRD ZINC (0840C)
- Zoro Select Carriage Bolts