Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x4L, PK5
Mfr # 218215G
Zoro # G4461466
original price:
$18.39
22% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 4 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 218215G
- Zoro # G4461466
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Neck Height | 25/64 in |
Square Height | 0.406 in |
Drill Size | 49/64 in |
Head Dia. | 1.594 in |
Head Height | 25/64 in |
Square Width | 0.768 in |
Minimum Neck Width | 47/64 in |
Minimum Head Height | 3/8 in |
Maximum Head Height | 13/32 in |
Head Width | 1 17/32 in |
Neck Width | 3/4 in |
Minimum Neck Height | 3/8 in |
Maximum Neck Width | 49/64 in |
Maximum Neck Height | 13/32 in |
Minimum Thread Length | 3 19/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 1 15/32 in |
Maximum Head Diameter | 1 19/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x1/2, PK100 (U07891.037.0050)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK (63857)
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227120N)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (34806)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT 5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (3116C188)
- ZORO SELECT 3/8-16X5 1/2 BOLT CARRIAGE GALVANIZED (3788CG)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216278G)
- ZORO SELECT Carriage Bolt, 1/2-13x2 1/2L, PK25 (216155G)
- MIDWEST FASTENER 5/16"-18 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05494)
- Zoro Select Carriage Bolts