Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x3 1/2L, PK5
Mfr # 218195G
Zoro # G4457433
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 3-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 218195G
- Zoro # G4457433
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3-1/2 in |
Neck Height | 25/64 in |
Square Width | 0.768 in |
Head Height | 25/64 in |
Drill Size | 49/64 in |
Head Dia. | 1.594 in |
Square Height | 0.406 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Neck Height | 3/8 in |
Neck Width | 3/4 in |
Head Width | 1 17/32 in |
Minimum Neck Width | 47/64 in |
Minimum Thread Length | 3 3/32 in |
Maximum Neck Height | 13/32 in |
Maximum Head Height | 13/32 in |
Maximum Head Diameter | 1 19/32 in |
Maximum Neck Width | 49/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HEE8)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Yellow Finish, 50 PK (M38080.120.0001)
- J.W. WINCO GN605-M4-16-A Socket Set Screw Steel (605-M4-16-A)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Stainless Steel Body, 250 PK (SSD62SSBS200)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U51500.037.0125)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0150)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U51500.050.0125)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x3 L, Pk10 (U08320.062.0300)
- Zoro Select Carriage Bolts