Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x2 1/2L, PK10
Mfr # 218158G
Zoro # G4458054
original price:
$31.99
5% off
new price: $30.39
/pk 10, $3.04/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 218158G
- Zoro # G4458054
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-1/2 in |
Neck Height | 25/64 in |
Drill Size | 49/64 in |
Square Height | 0.406 in |
Head Dia. | 1.594 in |
Head Height | 25/64 in |
Square Width | 0.768 in |
Neck Width | 3/4 in |
Maximum Neck Height | 13/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 1 19/32 in |
Minimum Head Diameter | 1 15/32 in |
Maximum Neck Width | 49/64 in |
Head Width | 1 17/32 in |
Maximum Head Height | 13/32 in |
Minimum Neck Height | 3/8 in |
Minimum Head Height | 3/8 in |
Minimum Neck Width | 47/64 in |
Minimum Thread Length | 2 3/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0037)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3023432)
- ZORO SELECT 5/16"-18 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24212.031.0500)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.013.0062)
- ZORO SELECT 1/4-20X2 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1436CF)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2, PK100 (U08305.031.0150)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 5-1/2 in., PK10 (U08305.037.0550)
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (3120CB)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- Zoro Select Carriage Bolts