Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 5 in., PK10
Mfr # U08305.075.0500
Zoro # G1966067
product price: $23.69
/pk 10, $2.37/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.075.0500
- Zoro # G1966067
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Neck Height | 25/64 in |
Head Height | 25/64 in |
Drill Size | 3/4 in |
Square Width | 0.741 in to 0.768 in |
Square Height | 0.375 in to 0.406 in |
Head Dia. | 1.469 in to 1.594 in |
Minimum Neck Width | 47/64 in |
Neck Width | 3/4 in |
Maximum Neck Width | 49/64 in |
Minimum Head Diameter | 1 15/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 13/32 in |
Minimum Head Height | 3/8 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Thread Length | 1 3/4 in |
Maximum Head Height | 13/32 in |
Head Width | 1 17/32 in |
Minimum Neck Height | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0150)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 200 PK (2376)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0250)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U51500.037.0400)
- ZORO SELECT 5/8-11X7 BOLT CAR GR5 PT 6 THRD ZINC" (62112C5)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0100)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 (U51500.031.0100)
- PRIME-LINE Carriage Bolts 1/2in-13 X 6in A307 Grade A Hot Dip Galv Steel 15PK (9064692)
- Zoro Select Carriage Bolts