Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 5 in., PK10
Mfr # U08300.075.0500
Zoro # G0470937
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 5 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08300.075.0500
- Zoro # G0470937
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Neck Height | 25/64 in |
Head Dia. | 1.469 in to 1.594 in |
Head Height | 25/64 in |
Square Width | 0.741 in to 0.768 in |
Square Height | 0.375 in to 0.406 in |
Drill Size | 3/4 in |
Minimum Neck Width | 47/64 in |
Minimum Thread Length | 1 3/4 in |
Maximum Head Height | 13/32 in |
Head Width | 1 17/32 in |
Minimum Neck Height | 3/8 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Head Height | 3/8 in |
Maximum Head Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 49/64 in |
Neck Width | 3/4 in |
Maximum Neck Height | 13/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55730.030.0001)
- COBRA ANCHORS Parawedge Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated (498R)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0010)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (216095G)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0100)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U51500.050.0125)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT 1/4-20X1 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1424CF)
- PRIME-LINE Carriage Bolts 1/2in-13 X 7in A307 Grade A Hot Dip Galv Steel 10PK (9064768)
- Zoro Select Carriage Bolts