Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 2 in., PK10
Mfr # U08305.075.0200
Zoro # G2816241
product price: $25.49
/pk 10, $2.55/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08305.075.0200
- Zoro # G2816241
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Neck Height | 25/64 in |
Square Width | 0.741 in to 0.768 in |
Square Height | 0.375 in to 0.406 in |
Head Height | 25/64 in |
Drill Size | 3/4 in |
Head Dia. | 1.469 in to 1.594 in |
Minimum Neck Width | 47/64 in |
Maximum Head Height | 13/32 in |
Head Width | 1 17/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 1 19/32 in |
Minimum Neck Height | 3/8 in |
Neck Width | 3/4 in |
Minimum Head Height | 3/8 in |
Maximum Neck Height | 13/32 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Thread Length | 1 3/4 in |
Maximum Neck Width | 49/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931762)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61452)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0300)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, Pk100 (U08320.025.0075)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT 1/4-20X2 1/4 BOLT CARRIAGE GR5 FUL/THR ZINC (1436C5)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- ZORO SELECT Carriage Bolt, 3/4-10 x 7, Grade 2, PK5 (U08305.075.0700)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 10PK (31863)
- Zoro Select Carriage Bolts