Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 5 in., PK50
Mfr # U08307.025.0500
Zoro # G9980993
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 9/64 in
Product Information
- Brand Zoro Select
- MFR # U08307.025.0500
- Zoro # G9980993
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Square Height | 0.125 in to 0.156 in |
Drill Size | 1/4 in |
Square Width | 0.245 in to 0.260 in |
Head Dia. | 0.563 in to 0.594 in |
Minimum Head Diameter | 9/16 in |
Minimum Head Height | 1/8 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 19/32 in |
Minimum Thread Length | 3/4 in |
Head Width | 37/64 in |
Neck Width | 1/4 in |
Maximum Head Height | 9/64 in |
Maximum Neck Width | 17/64 in |
Minimum Neck Height | 1/8 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/4 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 5 PK (M04100.240.0130)
- METABO HPT Collated Finishing Nail, 2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24204SHPT)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-3/16 in L, Aluminum Body, 15 PK (1951PK)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08307.025.0350)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08307.025.0150)
- ZORO SELECT Carriage Bolt, HDG, 1/4-20x1 L, Pk100 (U08307.025.0100)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK350 (B08307.031.0300)
- ZORO SELECT 1/2-13X9 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50144CG)
- ZORO SELECT 5/16-18X3/4 BOLT CARRIAGE FULL THRD ZINC (3112C)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31845)
- Zoro Select Carriage Bolts