Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 3-1/2 in., PK50
Mfr # U51500.025.0350
Zoro # G9092553
product price: $14.49
/pk 50, $0.29/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Product Information
- Brand Zoro Select
- MFR # U51500.025.0350
- Zoro # G9092553
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Neck Height | 9/64 in |
Square Height | 0.125 in to 0.156 in |
Head Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Drill Size | 1/4 in |
Square Width | 0.245 in to 0.260 in |
Minimum Neck Height | 1/8 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/8 in |
Neck Width | 1/4 in |
Maximum Neck Width | 17/64 in |
Minimum Neck Width | 1/4 in |
Head Width | 37/64 in |
Maximum Head Diameter | 19/32 in |
Minimum Thread Length | 3/4 in |
Maximum Head Height | 9/64 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Height | 5/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- TE-CO Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht (61607)
- ZORO SELECT Set Screw, M3 x 0.50mm, 6mm L, PK100 (M51240.030.0006)
- CRANE COMPOSITES 50Pk 3/4" Wht Nyl Rivet (RIV50WH)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U51500.025.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT Carriage Blt, 3/8-16, 4In, Steel, Zinc, PK200 (B08320.037.0400)
- ZORO SELECT 5/8-11X16 BOLT CARRIAGE PT 6 THRD ZINC" (62256C)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08300.062.0400)
- ZORO SELECT 5/8-11X7 BOLT CARRIAGE PT 6 THRD ZINC" (62112C)
- Zoro Select Carriage Bolts