Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 2-1/2 in., PK100
Mfr # U51500.025.0250
Zoro # G9092526
original price:
$23.59
14% off
new price: $20.25
/pk 100, $0.20/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Product Information
- Brand Zoro Select
- MFR # U51500.025.0250
- Zoro # G9092526
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Neck Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Drill Size | 1/4 in |
Square Height | 0.125 in to 0.156 in |
Head Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Maximum Neck Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 1/8 in |
Minimum Head Diameter | 9/16 in |
Neck Width | 1/4 in |
Maximum Head Height | 9/64 in |
Minimum Head Height | 1/8 in |
Minimum Neck Width | 1/4 in |
Minimum Thread Length | 3/4 in |
Maximum Head Diameter | 19/32 in |
Head Width | 37/64 in |
Maximum Neck Width | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 14" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05534)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Black Oxide, 3/4 in Ht (U11070.125.0001)
- ZORO SELECT Hex Nut, 1"-5, Steel, Grade 2, Zinc Plated, 1 in Ht, 10 PK (HXNTG2ZPR15)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U51500.025.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/2 in., PK100 (U51500.025.0150)
- ZORO SELECT 5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (3116C188)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/2 in., PK50 (U51500.050.0150)
- MIDWEST FASTENER 3/8"-16 x 5" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 4PK (34923)
- Zoro Select Carriage Bolts