Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 1-1/2 in., PK100
Mfr # U51500.025.0150
Zoro # G9092483
original price:
$29.39
47% off
new price: $15.55
/pk 100, $0.16/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Product Information
- Brand Zoro Select
- MFR # U51500.025.0150
- Zoro # G9092483
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Neck Height | 9/64 in |
Drill Size | 1/4 in |
Head Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Square Height | 0.125 in to 0.156 in |
Square Width | 0.245 in to 0.260 in |
Minimum Thread Length | 3/4 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Width | 17/64 in |
Neck Width | 1/4 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 1/8 in |
Minimum Head Height | 1/8 in |
Head Width | 37/64 in |
Maximum Head Diameter | 19/32 in |
Maximum Head Height | 9/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025012)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-7/8 in Length, 10 PK (PK51618-178SHC-01)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK50 (WWG-375-3500-LZ)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.016.0200)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2 L, Pk100 (U08320.037.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08305.037.0400)
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 (U51500.031.0100)
- ZORO SELECT Carriage Bolt, 3/4-10, 2 in., PK10 (U08305.075.0200)
- Zoro Select Carriage Bolts