Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x8L, PK10
Mfr # 216378G
Zoro # G4457932
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 8 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 216378G
- Zoro # G4457932
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 8 in |
Neck Height | 17/64 in |
Square Height | 0.281 in |
Head Height | 17/64 in |
Head Dia. | 1.094 in |
Square Width | 0.515 in |
Drill Size | 33/64 in |
Minimum Neck Width | 31/64 in |
Neck Width | 1/2 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Head Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Head Width | 1 1/16 in |
Minimum Neck Height | 1/4 in |
Minimum Thread Length | 7 23/32 in |
Maximum Neck Width | 33/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 9/32 in |
Maximum Head Height | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.231.0001)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME028)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0005)
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5101)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/2 in., PK100 (U51500.031.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0160)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0070)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08305.062.0300)
- ZORO SELECT Carriage Bolt, 7/16-14, 3 in., PK25 (U08305.043.0300)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- Zoro Select Carriage Bolts