Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x5L, PK10
Mfr # U08300.050.0500
Zoro # G4457914
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08300.050.0500
- Zoro # G4457914
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Neck Height | 17/64 in |
Square Height | 0.281 in |
Head Dia. | 1.094 in |
Head Height | 17/64 in |
Square Width | 0.515 in |
Drill Size | 33/64 in |
Maximum Neck Height | 9/32 in |
Maximum Neck Width | 17/64 in |
Minimum Neck Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Head Height | 17/64 in |
Minimum Thread Length | 1 1/4 in |
Neck Width | 1/4 in |
Minimum Head Height | 1/4 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 1/16 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Width | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-04CN112)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (FHS100212-025P1)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- TE-CO Swivel Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 3/8 in Hex Ht (42003)
- ZORO SELECT 1/2-13X14 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50224CG)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08307.050.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08307.050.0200)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- ZORO SELECT Carriage Bolt, 3/8-16, 7In, LCS, Plain, PK10 (U08300.037.0700)
- ZORO SELECT Carriage Bolt, 3/4-10 x 8, Grade 1, PK5 (U08305.075.0800)
- Zoro Select Carriage Bolts