Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x3L, PK25
Mfr # U08300.050.0300
Zoro # G4457871
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08300.050.0300
- Zoro # G4457871
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Drill Size | 33/64 in |
Square Height | 0.281 in |
Head Dia. | 1.094 in |
Square Width | 0.515 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 17/64 in |
Minimum Neck Width | 31/64 in |
Minimum Head Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Head Width | 1 1/16 in |
Maximum Neck Width | 33/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Thread Length | 1 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Height | 1/4 in |
Neck Width | 1/2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, SS, M2x8mm L, PK100 (DP7X02008h8-100P1)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Climaseal, 100 PK (3183407V2)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 18 in Shank, 2 in ID, Steel, Galvanized (N2010-18)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02631)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x1 1/2In, PK100 (U08307.037.0150)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x2 1/2, Pk5 (MPB753)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- ZORO SELECT Carriage Bolt, 3/8-16x5L, PK25 (215658G)
- ZORO SELECT Carriage Bolt, 1/2-13, 10In, LCS, Zinc, PK50 (B08305.050.1000)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- Zoro Select Carriage Bolts