Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x1 1/4 L, Pk50
Mfr # U08320.050.0125
Zoro # G0606627
original price:
$38.02
25% off
new price: $28.19
/pk 50, $0.56/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08320.050.0125
- Zoro # G0606627
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/4 in |
Neck Height | 17/64 in |
Drill Size | 33/64 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Square Height | 0.281 in |
Head Dia. | 1.094 in |
Maximum Neck Height | 9/32 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Thread Length | 1 1/4 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Width | 31/64 in |
Minimum Neck Height | 1/4 in |
Neck Width | 1/2 in |
Maximum Head Height | 17/64 in |
Head Width | 1 1/16 in |
Minimum Head Height | 1/4 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.060.0080)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (55A0408-EA-250)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-3/4 in., PK100 (U51500.025.0275)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4, PK100 (U08305.031.0125)
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/2L, PK100 (5ZMT1)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- ZORO SELECT Carriage Bolt, 1/4-20, 5/8 in., PK100 (U08305.025.0062)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218238G)
- Zoro Select Carriage Bolts