Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x1 1/2 L, Pk50
Mfr # U08307.050.0150
Zoro # G0340891
product price: $45.59
/pk 50, $0.91/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Zoro Select
- MFR # U08307.050.0150
- Zoro # G0340891
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 1/2 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Head Dia. | 1.032 in |
Square Width | 0.492 in |
Drill Size | 33/64 in |
Square Height | 0.250 in |
Minimum Head Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Minimum Neck Width | 31/64 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Head Height | 17/64 in |
Minimum Thread Length | 1 1/4 in |
Head Width | 1 1/16 in |
Minimum Neck Height | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Neck Width | 33/64 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 33/64 in, Head Dia. 1.032 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in, Square Width 0.492 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/4, PK25 (U07852.043.0125)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 36 Inserts (EZ-M612)
- SIMPSON STRONG-TIE Galvanized Silver Steel Truss Clip For 1-1/4 , 200PK (STC)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (63323)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08307.050.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT 3/8-16X16 BOLT CARRIAGE PT 6 THRD ZINC" (37256C)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.050.0250)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U51500.025.0350)
- Zoro Select Carriage Bolts