Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13 x 7 In L, PK25
Mfr # CRG5ZP12137
Zoro # G6027996
product price: $155.99
/pk 25, $6.24/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 7 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # CRG5ZP12137
- Zoro # G6027996
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 7 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.032 in to 1.094 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Neck Width | 33/64 in |
Head Width | 1 1/16 in |
Maximum Head Height | 17/64 in |
Neck Width | 1/2 in |
Maximum Neck Height | 9/32 in |
Minimum Head Height | 1/4 in |
Minimum Thread Length | 1 1/2 in |
Minimum Neck Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 31/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A4, 1/4 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/2 in L, 25 PK (U55010.025.0350)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 230 PK (B70411.037.0300)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34122.012.0042)
- ZORO SELECT Carriage Bolt, 5/8-11, 6 in., PK10 (U08305.062.0600)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4, PK100 (U08305.037.0125)
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- ZORO SELECT Carriage Bolt, 5/8-11, 4-1/2 in., PK10 (U08305.062.0450)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08305.075.0500)
- ZORO SELECT Carriage Bolt, 1/4-20 x 1 In L, PK100 (U08320.025.0100)
- MIDWEST FASTENER 7/16"-14 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31884)
- Zoro Select Carriage Bolts