Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50
Mfr # B08305.050.0900
Zoro # G9200371
product price: $56.49
/pk 50, $1.13/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 9 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # B08305.050.0900
- Zoro # G9200371
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 9 in |
Neck Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Drill Size | 1/2 in |
Head Height | 17/64 in |
Head Width | 1 1/16 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 17/64 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Head Height | 17/64 in |
Neck Width | 1/4 in |
Minimum Head Height | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Height | 9/32 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 60,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 3000 PK (1412FTFB)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/2, PK100 (U07820.025.0050)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 12 mm H (WWG3012081000)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (216175G)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3/4, PK100 (U08305.025.0075)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U08300.037.0250)
- Zoro Select Carriage Bolts