Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 4 in., PK10
Mfr # U08307.050.0400
Zoro # G9092334
product price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Zoro Select
- MFR # U08307.050.0400
- Zoro # G9092334
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Neck Height | 17/64 in |
Drill Size | 1/2 in |
Head Height | 17/64 in |
Head Dia. | 1.032 in to 1.094 in |
Square Height | 0.250 in to 0.281 in |
Square Width | 0.492 in to 0.515 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 1/4 in |
Maximum Neck Width | 17/64 in |
Neck Width | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Height | 9/32 in |
Head Width | 1 1/16 in |
Minimum Head Height | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M6-1.00 x 10 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-495)
- SABERDRIVE 5/16"-18 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 115 PK (51281)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.025.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK (M38400.120.0036)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK10 (U08307.050.0500)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U51500.037.0450)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK25 (M51500.120.0030)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08305.050.0200)
- MIDWEST FASTENER 1/4"-20 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931162)
- Zoro Select Carriage Bolts