Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 3-1/2 in., PK10
Mfr # U51500.050.0350
Zoro # G9980765
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Zoro Select
- MFR # U51500.050.0350
- Zoro # G9980765
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Neck Height | 17/64 in |
Drill Size | 1/2 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Square Height | 0.250 in to 0.281 in |
Minimum Neck Height | 1/4 in |
Minimum Neck Width | 31/64 in |
Maximum Neck Width | 33/64 in |
Maximum Neck Height | 9/32 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Head Height | 17/64 in |
Minimum Head Diameter | 1 1/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 1/16 in |
Minimum Head Height | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Neck Width | 1/2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 100,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 25 PK (U51010.025.0400)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- ZORO SELECT Wing Nut, 3/4"-10, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-JJ-864-D7-)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U51500.050.0125)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/2 in., PK50 (U51500.050.0150)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U51500.050.0200)
- ZORO SELECT 1/2-13X11 1/2 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50184CG)
- ZORO SELECT Carriage Bolt, 5/16-18, 2 in., PK100 (U51500.031.0200)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2, PK100 (U08305.031.0150)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x1, PK5 (MPB662)
- Zoro Select Carriage Bolts