Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 2-1/2 in., PK25
Mfr # U08307.050.0250
Zoro # G9092316
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Zoro Select
- MFR # U08307.050.0250
- Zoro # G9092316
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Neck Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Drill Size | 1/2 in |
Head Dia. | 1.032 in to 1.094 in |
Square Width | 0.492 in to 0.515 in |
Head Height | 17/64 in |
Minimum Head Height | 1/4 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 33/64 in |
Maximum Head Height | 17/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Neck Width | 31/64 in |
Head Width | 1 1/16 in |
Minimum Thread Length | 1 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.120.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0200)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK10 (U08307.050.0500)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08307.050.0400)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- ZORO SELECT 5/16-18X3 1/2 BOLT CARRIAGE FULL THRD ZINC (3156C)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4 L, Pk100 (U08320.037.0125)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2L, PK100 (215558G)
- NEWPORT FASTENERS 1/2-13 x 2" Carriage Bolts/Steel/Hot Dip Galvanized , 150PK (831557)
- Zoro Select Carriage Bolts