Shop All Carriage Bolts
Zoro Select
Carriage Blt, 3/8-16, 1-1/4In, LCS, Zn, PK500
Mfr # B08305.037.0125
Zoro # G0050998
product price: $55.99
/pk 500, $0.11/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # B08305.037.0125
- Zoro # G0050998
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Drill Size | 3/8 in |
Square Height | 0.188 in to 0.219 in |
Head Dia. | 0.782 in to 0.844 in |
Maximum Neck Height | 7/32 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Minimum Head Height | 3/16 in |
Neck Width | 3/8 in |
Minimum Neck Width | 3/8 in |
Minimum Thread Length | 1 in |
Minimum Neck Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 27/32 in |
Head Width | 13/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK50 (WWG-375-3000-LZ)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5205)
- MIDWEST FASTENER 3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60142)
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08300.075.0400)
- ZORO SELECT 1/4-20X2 1/4 BOLT CARRIAGE GR5 FUL/THR ZINC (1436C5)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0160)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (216095G)
- CUB CADET Screw Carriage, 5/16 in. (71004998)
- Zoro Select Carriage Bolts