Shop All Forklift Accessories
Zoro Select
Carpet Ram, Fork Mntd, 120 x 2-3/4 In
Mfr # CRF-120
Zoro # G9860155
product price: $1,568.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,568.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Load Capacity 2,200 lb
- Mounting Fork Mounted
- Pole Length 120 1/2 in
Product Information
- Brand Zoro Select
- MFR # CRF-120
- Zoro # G9860155
- UPC # 691215011631
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Pole Length | 120 1/2 in |
Pole Diameter | 2 3/4 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Fork Pocket Width | 7 5/8 in |
Fork Pocket Height | 2 5/8 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2,200 lb |
Item | Carpet Lifting Ram |
Mounting | Fork Mounted |
Includes | Safety Restraint |
Load Capacity - Maximum | 2,200 lb |
Fork Pocket Spacing | 24 in |
Description
Carpet Lifting Ram, Fork Pocket Height 2 5/8 in, Fork Pocket Width 7 5/8 in, Product Type Carpet Pole, Mounting Type Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 2,200 lb, Material Steel, Pole Length 120 1/2 in, Pole Diameter 2 3/4 in, Carriage Class Not Applicable, Color Blue, Includes Safety Restraint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION ROPEWORKS Rope, 5/16" dia., 600 ft. L, All Purpose (570100-W1O-00600-R8390)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15-TBF)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb (P21S-PH080D-14-BC-SS)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ZORO SELECT Premium Forklift Seat, 60 deg. (16TA30050)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- ZORO SELECT Forklift Forks, 42 in. L., 5000 lb., PR (16TA27611)
- ZORO SELECT Forklift Forks, 48 in. L., 5000 lb., PR (16TA27612)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- AFTERMARKET Radiator 17 x 2214 x 3 Fits Hyster Forklift Models Several 1310573 1314217 (CSO90-0125)
- Zoro Select Lifting Trucks