Shop All Forklift Accessories
Zoro Select
Carpet Ram, Carriage Mntd, 120 x 2-3/4 in
Mfr # CR-120-3
Zoro # G9860094
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Key Features
- Overall Width 12"
- Material Steel
- Color Blue
- Load Capacity 2,200 lb
- Assembled Yes
Product Information
- Brand Zoro Select
- MFR # CR-120-3
- Zoro # G9860094
- UPC # 691215011556
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 12" |
Platform Length | 126.25" |
Pole Diameter | 2 3/4 in |
Pole Length | 120 1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2,200 lb |
Item | Carpet Lifting Ram |
Assembled | Yes |
Includes | Spring Loaded Lock Pin to Secure to Forklift Carriage |
Mounting | Carriage Mounted |
Carriage Class | 3 |
For Use With | Fork Truck carriage |
Features | 2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip. |
Application | Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles. |
Load Capacity - Maximum | 2,500 lb |
Fork Pocket Spacing | 24 in |
Description
Carpet Lifting Ram, Fork Pocket Height Not Applicable, Fork Pocket Width Not Applicable, Product Type Carpet Pole, Mounting Type Carriage, Fork Pocket Spacing 24 in, Load Capacity - Maximum 2,500 lb, Material Steel, Pole Length 120 1/2 in, Pole Diameter 2 3/4 in, Carriage Class 3, Color Blue, Includes Spring Loaded Lock Pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- FLEXZILLA Heavy Duty Lever Action Grease Gun (L1355FZ)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Carpet Ram, Fork Mntd, 108 x 2-3/4 In (CRF-108)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- ZORO SELECT Carpet Ram, Fork Mntd, 120 x 2-3/4 In (CRF-120)
- IDEAL WAREHOUSE INNOVATIONS Equipment Lockout System, Plastic, Red (70-1187)
- Zoro Select Forklifts & Attachments