Shop All Carpet Installation Tools
This Product is Discontinued
Zoro Select
Carpet Edging Bar, Aluminum, Gold, 36 In L (Discontinued)
Mfr # 1VZT9
Zoro # G0808017
This Product is Discontinued
Key Features
- Material Aluminum
- Height 1/2 in
- Color Brass
- Width 2 in
- Length 36 in
Product Information
- Brand Zoro Select
- MFR # 1VZT9
- Zoro # G0808017
- UPC # 190735032671
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Height | 1/2 in |
Width | 2 in |
Length | 36 in |
Details
Item | Carpet Edging Bar |
Material | Aluminum |
Color | Brass |
Surface Type | Fluted Top |
Finish | Satin |
Description
If you are a carpet installer, the ZORO SELECT 1VZT9 Carpet Edging Bar is the perfect tool for your job. It will help you lay your carpets down with ease. This 36 in long carpet edging bar has a fluted top and satin finish. The gold aluminum construction makes it lightweight and easy to use, while the width of 2 in ensures that you can easily grip it with one hand. You can also get into tight spaces more easily because of its height of 1/2 in. If you want to get your job done faster and easier, then this ZORO SELECT Carpet Edging Bar is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.