Shop All Ratchet Tie Downs
Zoro Select
Cargo Strap, 3300 lb., 2 in. W, 27 ft. L
Mfr # 34RY82
Zoro # G0047391
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Retractable Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Zoro Select
- MFR # 34RY82
- Zoro # G0047391
- UPC # 190735468364
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Overall Length | 27 ft |
Overall Width | 2 in |
Fixed End Length | 25 9/16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 25 9/16 in, Overall Length 27 ft, Features Self-Retracting, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- NORTECH Grip Only (N8312)
- APEX 37.6 in. H X 14.8 in. W X 18.5 in. L Gray Collapsible Shopping Cart (SC9022)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/2" (1010131)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J625)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET62)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET64)
- ZORO SELECT Anchor Ring, Recessed (B801AK)
- US CARGO CONTROL 2"x 8' Cam Buckle Strap w Flat Snap Hooks - Motorcycle Tie Down Straps (C308FSH)
- Zoro Select Ratchet Tie Downs