Shop All Lab Carboys & Jugs
Zoro Select
Carboy, Wide Mouth, 5L, HDPE, Translucent
Mfr # 208675-0005
Zoro # G7490357
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Translucent
- Labware Clarity Translucent
- Brim Capacity 6 L
- Diameter 163 mm
Product Information
- Brand Zoro Select
- MFR # 208675-0005
- Zoro # G7490357
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Diameter | 163 mm |
Labware Height - Metric | 345.4 mm |
Height | 13-3/5" |
Width | 6-7/10" |
Labware Depth - Metric | 170.2 mm |
Labware Width - English | 6.7 in |
Labware Width - Metric | 170.2 mm |
Labware Depth - English | 6.7 in |
Closure Size | 94mm |
Labware Height - English | 13.15 in |
Overall Height - Metric | 340 mm |
Body Diameter | 170 mm |
Overall Width - Metric | 170 mm |
Mouth Size | Wide |
Overall Depth - Metric | 170.2 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 170 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 170 mm, Overall Height - Metric 340 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 6 L, Overall Depth - Metric 170.2 mm, Mouth Size Wide, Features Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- WHEATON DWK Life Sciences (Wheaton) Polypropylene Cap without Liner, 22-400 mm (241317)
- KIMBLE CHASE Screw Thread Culture Tube, 30mL, PK500 (73770-20150)
- MICROLIT Single Channel Variable Volume Pipettor, 10-100ul (RBO-100)
- ZORO SELECT Carboy, 20 L, 399 mm H, Natural (405404-0020)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- ZORO SELECT Carboy, Narrow Mouth, 5L, HDPE, Translucent (208605-0005)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- Zoro Select Lab Carboys & Jugs