Shop All Lab Carboys & Jugs
Zoro Select
Carboy, Narrow Mouth, 5L, HDPE, Translucent
Mfr # 208685-0005
Zoro # G6551115
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Material HDPE
- Labware Width - English 6.7 in
- Labware Body Color White
- Autoclavable No
- For Use With Liquids or Solids
Product Information
- Brand Zoro Select
- MFR # 208685-0005
- Zoro # G6551115
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 6.7 in |
Height | 13-3/5" |
Labware Width - Metric | 170.2 mm |
Labware Height - English | 13.15 in |
Labware Height - Metric | 345.4 mm |
Labware Depth - English | 6.7 in |
Diameter | 163 mm |
Closure Size | 62.5mm |
Labware Depth - Metric | 170.2 mm |
Width | 6-7/10" |
Body Diameter | 170 mm |
Overall Width - Metric | 170 mm |
Mouth Size | Narrow |
Overall Height - Metric | 345 mm |
Overall Depth - Metric | 170.2 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 170 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 170 mm, Overall Height - Metric 345 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 5.5 L, Overall Depth - Metric 170.2 mm, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Petri Dishes, Complete, 150 x 20 m (3160-152)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- NORM-JECT Plastic Syringe, Luer Slip, 2 mL, PK100 (4020.000V0)
- SP SCIENCEWARE Tank, Rectangular, w/Lid, 5Gallon (H34080-0000)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- Zoro Select Lab Carboys & Jugs