Shop All Lab Carboys & Jugs
Zoro Select
Carboy Graduated5 L
Mfr # 3WDU6
Zoro # G4009801
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Height - Metric 269.2 mm
- Labware Closure Type Screw On and Spigot
- Labware Width - English 7.5 in
- Autoclavable Yes
- Labware Closure Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 3WDU6
- Zoro # G4009801
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 269.2 mm |
Labware Width - English | 7.5 in |
Labware Width - Metric | 190.5 mm |
Labware Height - English | 10.6 in |
Labware Depth - English | 10.58 in |
Diameter | 268.7 mm |
Labware Depth - Metric | 268.7 mm |
Overall Depth - Metric | 268.7 mm |
Overall Width - Metric | 190 mm |
Overall Height - Metric | 270.5 mm |
Body Diameter | 268.7 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 268.7 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 190 mm, Overall Height - Metric 270.5 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 268.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- AMERICAN SCIENTIFIC MoleTek 1000ul Universal Non-Filtered Pipet, Polypropylene, 96/rack, 960/case, 960PK (147217A)
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- ZORO SELECT Carboy Graduated10 L (3WDV2)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0050)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- ZORO SELECT Funnel Set Powder, Assorted Funnels, PK6 (342555-0SET)
- Zoro Select Labware