Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 2.5 gal.
Mfr # F11846-0025
Zoro # G8339554
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Excellent Chemical Resistance with Large Handles That Help with Transport
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Material polypropylene
- Labware Body Color White
- Labware Nominal Capacity - English 2.6 gal
Product Information
- Brand Zoro Select
- MFR # F11846-0025
- Zoro # G8339554
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 9.75 in |
Closure Size | 83mm |
Labware Height - English | 15.25 in |
Labware Height - Metric | 38.7 cm |
Diameter | 83 mm |
Labware Width - Metric | 24.8 cm |
Screw Closure Size | 83mm |
Body Diameter | 248 mm |
Maximum Screw Closure Size | 83 mm |
Overall Height - Metric | 387 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 248 mm, Capacity - Metric 10 L, Capacity - English 2.6 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Silicone, Overall Height - Metric 387 mm, Screw Closure Size 83mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- STENS Ignition Points Condenser Kit For Briggs & Stratton 294628 450-007 (450-007)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- Zoro Select Labware