Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 20 L, 535 mm H, Clear
Mfr # 7270020
Zoro # G4277595
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 20 L
- Labware Screw Closure Size 83-415 mm
- Shape Cylindrical
- Labware Body Material LDPE
- Labware Closure Type Screw On and Spigot
Product Information
- Brand Zoro Select
- MFR # 7270020
- Zoro # G4277595
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Screw Closure Size | 83-415 mm |
Labware Height - English | 0.31 in |
Labware Depth - Metric | 0.23 mm |
Labware Depth - English | 0.43 in |
Screw Closure Size | 83 mm |
Labware Width - English | 11.22 in |
Labware Height - Metric | 535 mm |
Labware Width - Metric | 285 mm |
Overall Depth - Metric | 0.23 mm |
Overall Width - Metric | 285 mm |
Overall Height - Metric | 535 mm |
Minimum Screw Closure Size | 83 mm |
Body Diameter | 285 mm |
Maximum Screw Closure Size | 415 mm |
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 285 mm, Closure Liner Material Unlined, Overall Height - Metric 535 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- GARDNER BENDER Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk. (10-003)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- PATRICK PRODUCTS Jug, 1 gal., Round, PE, w/38/400 Cap (66224)
- Zoro Select Lab Carboys & Jugs