Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 20 L, 535 mm H, Clear
Mfr # 7260020
Zoro # G4277622
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Labware Closure Type Screw On
- Labware Body Material LDPE
- Labware Basic Material Plastic
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
Product Information
- Brand Zoro Select
- MFR # 7260020
- Zoro # G4277622
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Depth - English | 0.43 in |
Labware Height - Metric | 535 mm |
Labware Screw Closure Size | 100-415 mm |
Labware Width - English | 11.22 in |
Labware Height - English | 0.31 in |
Labware Depth - Metric | 0.23 mm |
Screw Closure Size | 100 mm |
Labware Width - Metric | 285 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 100 mm |
Overall Height - Metric | 535 mm |
Body Diameter | 285 mm |
Overall Depth - Metric | 0.23 mm |
Maximum Screw Closure Size | 415 mm |
Overall Width - Metric | 285 mm |
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 285 mm, Closure Liner Material Unlined, Overall Height - Metric 535 mm, Screw Closure Size 100 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable, Brim Capacity 20 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Hydrochloric Acid, ACS, 2.5L, PK6 (LC1495036)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- LOVIBOND Total Hardness Minikit (414450)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- ZORO SELECT Carboy, Narrow Mouth, 25L, HDPE, Translucent (208685-0025)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- Zoro Select Labware