Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 10 L, 400 mm H, Clear
Mfr # 7300010
Zoro # G4304247
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Width - English 6.93 in
- Labware Body Color Clear
- Labware Closure Liner Material Unlined
- Labware Depth - Metric 284 mm
- Labware Closure Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 7300010
- Zoro # G4304247
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 6.93 in |
Labware Depth - Metric | 284 mm |
Labware Height - English | 0.31 in |
Labware Width - Metric | 176 mm |
Screw Closure Size | 100 mm |
Labware Screw Closure Size | 100-415 mm |
Labware Depth - English | 11.18 in |
Labware Height - Metric | 400 mm |
Overall Width - Metric | 176 mm |
Maximum Screw Closure Size | 415 mm |
Minimum Screw Closure Size | 100 mm |
Overall Depth - Metric | 284 mm |
Overall Height - Metric | 400 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 176 mm, Closure Liner Material Unlined, Overall Height - Metric 400 mm, Screw Closure Size 100 mm, Body Color Clear, Shape Rectangular, Basic Material Plastic, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Contamination Control Mat, 30 Layers (100-93-243638B)
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-100)
- CORNING PYREX Crystallizing Dish, 100 x 50 mm (3140-100)
- LABCHEM CHEMICAL REAGENT ALCOHOL 10L (LC222006)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- ZORO SELECT Round Bottle, 1/2 gal., HDPE (HR64N-38)
- Zoro Select Labware