Shop All Steel Wool
Zoro Select
Carbon Steel Wool Reel, Extra Coarse
Mfr # 2KJN2
Zoro # G2448966
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 4
- Grade Extra Coarse
- Application Removes Paint, Rust & Varnish
- Width 4 3/8 in
- Diameter 15 in
Product Information
- Brand Zoro Select
- MFR # 2KJN2
- Zoro # G2448966
- UPC # 190735446300
- Country of Origin China
- Category Steel Wool
Dimensions
Width | 4 3/8 in |
Diameter | 15 in |
Overall Width | 4 3/8 in |
Overall Length | 88 ft |
Details
Item | Carbon Steel Wool Reel |
Grit | 4 |
Grade | Extra Coarse |
Application | Removes Paint, Rust & Varnish |
Product Type | Steel Wool Roll |
Steel Wool Grit | 4 |
Steel Wool Grade | Extra Coarse |
Wool Material | Carbon Steel |
Description
Carbon Steel Wool Reel, Wool Material Carbon Steel, Product Type Steel Wool Roll, Steel Wool Grade Extra Coarse, Steel Wool Grit 4, Overall Length 88 ft, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem (84006)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69411)
- 3M 3M 26320CP-P-G 9 x 11 in. 320 Grit Pro Grade No Slip Grip Sandpaper; 20 Pack (207897)
- PFERD 5" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 27 (61509)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- ZORO SELECT Carbon Steel Wool Reel, Fine (2KJL7)
- NORTON ABRASIVES Steel Wool 1 Med 12Pk (07660768116)
- Zoro Select Steel Wool