Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Square Tube, 4' L, 1.25" W
Mfr # HTSQ/12501250125-48
Zoro # G406600436
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.125 in
- Machinability 100 %
- System of Measurement Inch
- Outside Height 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # HTSQ/12501250125-48
- Zoro # G406600436
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Height | 1 1/4 in |
Outside Width | 1 1/4 in |
Inside Height | 1 in |
Inside Width | 1 in |
Overall Length | 4 ft |
Details
Item | A513 Carbon Steel Square Tube |
Material | Carbon Steel |
Wall Thickness | 0.125 in |
Machinability | 100 % |
System of Measurement | Inch |
Shape | Square Tube |
Mechanical Finish | Mill |
Material Grade | A513 |
Fabrication | Hot Rolled |
Yield Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | Not Rated |
Heat Treatable | Yes |
Tensile Strength | 65,000 psi |
Description
A513 Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 in, Inside Width 1 in, Outside Height 1 1/4 in, Outside Width 1 1/4 in, Overall Length 4 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.125 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" x 0.062" Brass Square Tube 272-H80 (21642)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PP-41)
- FILM-GARD Film Poly Clr4Mil 8X100' (625904)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (45r.75-72)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 0.75" W (CTSQ/750750065-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 7/8 in Dia. (45r1.875-12)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (CTSQ/15001500065-48)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L (TS1.25X.120-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (45r1.25-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (44r1-36)
- Zoro Select Carbon Steel Tube Stock