Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Square Tread Plate, 36" L
Mfr # 23568_36_36
Zoro # G406625866
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/8 in
- Standards ASTM A786
- Thickness Tolerance +/-0.015 in
- Overall Width 36 in
Product Information
- Brand Zoro Select
- MFR # 23568_36_36
- Zoro # G406625866
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Width | 36 in |
Overall Length | 36 in |
Details
Item | A786 Carbon Steel Square Tread Plate |
Material | Carbon Steel |
Thickness | 1/8 in |
Standards | ASTM A786 |
Thickness Tolerance | +/-0.015 in |
Weight | 55.62 lb |
Mechanical Finish | Mill |
Brinell Hardness | Not Rated |
Yield Strength | 33,000 psi |
Includes Material Certificate | Yes |
Texture | Diamond |
Machinability | Not Rated |
Application | Bending, Moderate Forming, Welding |
Tensile Strength | 60,000 psi |
Heat Treatment | No Heat Treatment |
Material Grade | A786 |
System of Measurement | Inch |
Heat Treatable | Yes |
Shape | Square Tread Plate |
Appearance | Metallic |
Description
A786 Carbon Steel Square Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/8 in, Thickness Tolerance +/-0.015 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 36 in, Overall Width 36 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Square Tread Plate, Standards ASTM A786, Appearance Metallic, Application Bending, Moderate Forming, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Acrylic Round Rod Extruded Clear (21832)
- ZORO SELECT Silicone Roll, 30A, 6'x36"x0.125 (BULK-RS-S30-144)
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- ZORO SELECT Carbon Steel Bar, 6' L, 1.75" W (HF/5001750-72)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 24 in W, 8 9/16 in D, Checker Plate (20188S100-TRD1)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S125-TRD2)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23567_48_48)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 1x2 Ft (HDP.25X12-24)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 2x4 Ft (HDP.125X24-48)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 9 3/4 in D, Checker Plate (20188R100-TRD4)
- Zoro Select Carbon Steel Treads