Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 4 ft
Mfr # 22562_48_48
Zoro # G206626148
original price:
$116.93
26% off
new price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Opening Size 1.125 in x 2.375 in
- Strand Width 0.144 in
- Tensile Strength 58,000 psi
Product Information
- Brand Zoro Select
- MFR # 22562_48_48
- Zoro # G206626148
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 1.125 in x 2.375 in |
Strand Width | 0.144 in |
Trade Size | 1 1/2 in-#9 |
Overall Width | 4 ft |
Overall Length | 4 ft |
Diamond Size | 1.33 in x 3 in |
Short Way Diamond Size | 1.33 in |
Hole Diameter | 1.5 in |
Long Way Diamond Size | 3 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.312 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.375 in, Short Way of Opening 1.125 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-707)
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 in W (ha.125x2-12)
- ZORO SELECT Silicone Sheet, 20A, 24"x12"x0.125 (BULK-RS-S20-38)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/4, 0.75 In (O1D346)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 10 in W (1095 SpS0.05x10x481)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1/8 in W (12451_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_12_48)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 1/2 In, 1 Ft (2HHW7)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11381_18_0)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_24_48)
- Zoro Select Carbon Steel Sheets