Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 4 ft
Mfr # 22561_48_48
Zoro # G206626032
original price:
$85.72
17% off
new price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Overall Thickness 0.284 in
- Trade Size 1 1/2 in-#10
- Opening Size 1.188 in x 2.5 in
Product Information
- Brand Zoro Select
- MFR # 22561_48_48
- Zoro # G206626032
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 1 1/2 in-#10 |
Opening Size | 1.188 in x 2.5 in |
Strand Width | 0.138 in |
Hole Diameter | 1.5 in |
Diamond Size | 1.33 in x 3 in |
Overall Width | 4 ft |
Long Way Diamond Size | 3 in |
Short Way Diamond Size | 1.33 in |
Overall Length | 4 ft |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.284 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.138 in, Trade Size 1 1/2 in-#10, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/16" Dia. (2XPE2)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 80A (BULK-RS-E80MIL-11)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA (42950)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11808_36_0)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 8" W (11817_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 5 In, 3 Ft L (2AGZ6)
- ZORO SELECT 1.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22502_24_36)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_24_24)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W (1074/1075 SpS0.05x1x601)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- Zoro Select Carbon Steel Sheets